

€41.33/ pieceexcl. VAT
€50.01incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SL |
Code digit | SL-005-E-05-B/4 |
Size | 5 |
Filter element material | Inorganic glass fibre |
Filter fineness | 5 µm |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 85.5 mm |
Internal diameter | 22.6 mm |
Outer Diameter | 41.5 mm |