STAUFF

STAUFF Filter element SFK-440-025-S-O-V-SS-N

  • ERIKS:12583550
Image 1
Save to list

€82.42/ pieceexcl. VAT

€99.73incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SFK
Code digit
SFK-440-025-S-O-V-SS-N
Filter element material
Stainless steel mesh
Filter fineness
25 µm
ß-ratio
>2
Material sealing
FKM (FPM)
Length of filter element
466 mm
Internal diameter
15.8 mm
Outer Diameter
30.5 mm