

€151.63/ pieceexcl. VAT
€183.47incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SFC/SFCT |
Code digit | SFC-5806-AE |
Filter element material | Inorganic glass fibre |
Filter fineness | 6 µm |
ß-ratio | > 200 |
Type of filter element | Spin-on cartridge element |
Material sealing | NBR |
Length of filter element | 226 mm |
Outer Diameter | 132 mm |