

€102.07/ pieceexcl. VAT
€123.50incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SF |
Code digit | SF-6791 |
Size | 67 |
Filter element material | Stainless steel mesh |
Filter fineness | 125 µm |
ß-ratio | >2 |
Type of filter element | Spin-on cartridge element |
Material sealing | NBR |
Length of filter element | 270 mm |
Outer Diameter | 128 mm |