

€71.29/ pieceexcl. VAT
€86.26incl. VAT
Estimated delivery date - 21/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SF |
Code digit | SF-6790 |
Size | 67 |
Filter element material | Stainless steel mesh |
Filter fineness | 125 µm |
ß-ratio | >2 |
Type of filter element | Spin-on cartridge element |
Material sealing | NBR |
Length of filter element | 168 mm |
Outer Diameter | 128 mm |