STAUFF

STAUFF Filter element SF6720

  • ERIKS:12089614
Image 1
Save to list

€34.04/ pieceexcl. VAT

€41.19incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SF
Code digit
SF-6720
Size
67
Filter element material
Filter paper
Filter fineness
10 µm
ß-ratio
>2
Type of filter element
Spin-on cartridge element
Material sealing
NBR
Length of filter element
168 mm
Outer Diameter
128 mm