

€144.23/ pieceexcl. VAT
€174.52incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SF |
Code digit | SF-6707-MG |
Size | 67 |
Filter element material | Inorganic glass fibre |
Filter fineness | 6 µm |
ß-ratio | > 200 |
Type of filter element | Spin-on cartridge element |
Material sealing | NBR |
Outer Diameter | 128 mm |