STAUFF

STAUFF Filter element SF6704-MG

  • ERIKS:12089609
Image 1
Save to list

€158.78/ pieceexcl. VAT

€192.12incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SF
Code digit
SF-6704-MG
Size
67
Filter element material
Inorganic glass fibre
Filter fineness
3 µm
ß-ratio
> 200
Type of filter element
Spin-on cartridge element
Material sealing
NBR
Outer Diameter
128 mm