STAUFF

STAUFF Filter element SF6702-MG

  • ERIKS:12089607
Image 1
Save to list

€180.81/ pieceexcl. VAT

€218.78incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SF
Code digit
SF-6702-MG
Size
67
Filter element material
Inorganic glass fibre
Filter fineness
1 µm
ß-ratio
> 200
Type of filter element
Spin-on cartridge element
Material sealing
NBR
Outer Diameter
128 mm