

€26.27/ pieceexcl. VAT
€31.79incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SF |
Code digit | SF-6521 |
Size | 65 |
Filter element material | Filter paper |
Filter fineness | 10 µm |
ß-ratio | >2 |
Type of filter element | Spin-on cartridge element |
Material sealing | NBR |
Length of filter element | 204 mm |
Internal diameter | 0 mm |
Outer Diameter | 93.2 mm |