STAUFF

STAUFF Filter element SF6511

  • ERIKS:12089592
Image 1
Save to list

€26.27/ pieceexcl. VAT

€31.79incl. VAT

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SF
Code digit
SF-6511
Size
65
Filter element material
Filter paper
Filter fineness
25 µm
ß-ratio
>2
Type of filter element
Spin-on cartridge element
Material sealing
NBR
Length of filter element
204 mm
Internal diameter
0 mm
Outer Diameter
93.2 mm