STAUFF

STAUFF Filter element SF6504

  • ERIKS:12089589
Image 1
Save to list

€58.82/ pieceexcl. VAT

€71.17incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SF
Code digit
SF-6504
Size
65
Filter element material
Inorganic glass fibre
Filter fineness
25 µm
ß-ratio
> 200
Type of filter element
Spin-on cartridge element
Material sealing
NBR
Length of filter element
147 mm
Internal diameter
0 mm
Outer Diameter
93.2 mm