

€142.58/ pieceexcl. VAT
€172.52incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SF |
Code digit | SF-6721-W |
Size | 67 |
Filter element material | Inorganic glass fibre |
Filter fineness | 10 + water absorption µm |
ß-ratio | > 200 |
Type of filter element | Spin-on cartridge element |
Material sealing | NBR |
Outer Diameter | 128 mm |