

€28.37/ pieceexcl. VAT
€34.33incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SF |
Code digit | SF-6620 |
Size | 66 |
Filter element material | Filter paper |
Filter fineness | 10 µm |
ß-ratio | >2 |
Type of filter element | Spin-on cartridge element |
Material sealing | NBR |
Length of filter element | 144 mm |
Internal diameter | 0 mm |
Outer Diameter | 95 mm |