

€18.83/ pieceexcl. VAT
€22.78incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SF |
Code digit | SF-6310-18 |
Size | 63 |
Filter element material | Filter paper |
Filter fineness | 10 µm |
Type of filter element | Spin-on cartridge element |
Material sealing | NBR |