STAUFF

STAUFF Filter element SE-350-S-100-B/2

  • ERIKS:14044355
Image 1
Save to list

€1,371.41/ pieceexcl. VAT

€1,659.41incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SE
Code digit
SE-350-S-100-B/2
Size
350
Filter element material
Stainless steel mesh
Filter fineness
100 µm
ß-ratio
>2
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
625.5 mm
Internal diameter
60.2 mm
Outer Diameter
100 mm