STAUFF

STAUFF Filter element SE-350-G-05-V/4

  • ERIKS:14044351
Image 1
Save to list

€624.05/ pieceexcl. VAT

€755.10incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SE
Code digit
SE-350-G-05-V/4
Size
350
Filter element material
Inorganic glass fibre
Filter fineness
5 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
FKM (FPM)
Length of filter element
625.5 mm
Internal diameter
60.2 mm
Outer Diameter
100 mm