STAUFF

STAUFF Filter element SE-300-G-10-B/4-N

  • ERIKS:14737281
Image 1
Save to list

€453.23/ pieceexcl. VAT

€548.41incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SE
Code digit
SE-300-G-10-B/4-N
Size
300
Filter element material
Inorganic glass fibre
Filter fineness
10 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
650 mm
Internal diameter
48.5 mm
Outer Diameter
90.5 mm