STAUFF

STAUFF Filter element SE-250-S-200-B/3

  • ERIKS:14737276
Image 1
Save to list

€1,078.64/ pieceexcl. VAT

€1,305.15incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SE
Code digit
SE-250-S-200-B/3
Size
250
Filter element material
Stainless steel mesh
Filter fineness
200 µm
ß-ratio
>2
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
485 mm
Internal diameter
48.5 mm
Outer Diameter
90.5 mm