

€1,038.92/ pieceexcl. VAT
€1,257.09incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SE |
Code digit | SE-250-H-10-B/4 |
Size | 250 |
Filter element material | Inorganic glass fibre |
Filter fineness | 10 µm |
ß-ratio | > 200 |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 485 mm |
Internal diameter | 48.5 mm |
Outer Diameter | 90.5 mm |