STAUFF

STAUFF Filter element SE-250-H-03-B/4

  • ERIKS:14737271
Image 1
Save to list

€1,377.72/ pieceexcl. VAT

€1,667.04incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SE
Code digit
SE-250-H-03-B/4
Size
250
Filter element material
Inorganic glass fibre
Filter fineness
3 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
485 mm
Internal diameter
48.5 mm
Outer Diameter
90.5 mm