STAUFF

STAUFF Filter element SE-160-S-100-B/3

  • ERIKS:14737260
Image 1
Save to list

€647.41/ pieceexcl. VAT

€783.37incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SE
Code digit
SE-160-S-100-B/3
Size
160
Filter element material
Stainless steel mesh
Filter fineness
100 µm
ß-ratio
>2
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
329 mm
Internal diameter
48.5 mm
Outer Diameter
90.5 mm