STAUFF

STAUFF Filter element SE-160-H-03-B/4-N

  • ERIKS:14737254
Image 1
Save to list

€806.91/ pieceexcl. VAT

€976.36incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SE
Code digit
SE-160-H-03-B/4-N
Size
160
Filter element material
Inorganic glass fibre
Filter fineness
3 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
329 mm
Internal diameter
48.5 mm
Outer Diameter
90.5 mm