STAUFF

STAUFF Filter element SE-160-B-50-B/2

  • ERIKS:14297296
Image 1
Save to list

€538.32/ pieceexcl. VAT

€651.37incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SE
Code digit
SE-160-B-50-B/2
Size
160
Filter element material
Stainless steel mesh
Filter fineness
50 µm
ß-ratio
>2
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
351 mm
Internal diameter
48.5 mm
Outer Diameter
76.5 mm