

€1,567.64/ pieceexcl. VAT
€1,896.84incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SE |
Code digit | SE-160-A-03-V/2 |
Size | 160 |
Filter element material | Stainless steel fibre |
Filter fineness | 3 µm |
ß-ratio | >2 |
Type of filter element | Pressure filter element |
Material sealing | FKM (FPM) |
Length of filter element | 351 mm |
Internal diameter | 48.5 mm |
Outer Diameter | 76.5 mm |