STAUFF

STAUFF Filter element SE-130-H-05-V/4

  • ERIKS:12353157
Image 1
Save to list

€584.88/ pieceexcl. VAT

€707.70incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SE
Code digit
SE-130-H-05-V/4
Size
130
Filter element material
Inorganic glass fibre
Filter fineness
5 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
FKM (FPM)
Length of filter element
253 mm
Internal diameter
48.5 mm
Outer Diameter
90.5 mm