STAUFF

STAUFF Filter element SE-125-G-10-B/4-N

  • ERIKS:14737223
Image 1
Save to list

€191.76/ pieceexcl. VAT

€232.03incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SE
Code digit
SE-125-G-10-B/4-N
Size
125
Filter element material
Inorganic glass fibre
Filter fineness
10 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
356 mm
Internal diameter
34.2 mm
Outer Diameter
69 mm