STAUFF

STAUFF Filter element SE-090-G-05-V/4

  • ERIKS:14745077
Image 1
Save to list

€150.80/ pieceexcl. VAT

€182.47incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SE
Code digit
SE-090-G-05-V/4
Size
90
Filter element material
Inorganic glass fibre
Filter fineness
5 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
FKM (FPM)
Length of filter element
164 mm
Internal diameter
48.5 mm
Outer Diameter
90.5 mm