

€279.50/ pieceexcl. VAT
€338.20incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SE |
Code digit | SE-090-B-200-V/2 |
Size | 90 |
Filter element material | Stainless steel mesh |
Filter fineness | 200 µm |
ß-ratio | >2 |
Type of filter element | Pressure filter element |
Material sealing | FKM (FPM) |
Length of filter element | 180 mm |
Internal diameter | 48.5 mm |
Outer Diameter | 76.5 mm |