

€563.26/ pieceexcl. VAT
€681.54incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SE |
Code digit | SE-090-A-10-B/2-034022 |
Size | 90 |
Filter element material | Stainless steel fibre |
Filter fineness | 10 µm |
ß-ratio | >2 |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 180 mm |
Internal diameter | 48.5 mm |
Outer Diameter | 76.5 mm |