STAUFF

STAUFF Filter element SE-090-A-05-V/2

  • ERIKS:12353129
Image 1
Save to list

€870.27/ pieceexcl. VAT

€1,053.03incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SE
Code digit
SE-090-A-05-V/2
Size
90
Filter element material
Stainless steel fibre
Filter fineness
5 µm
ß-ratio
>2
Type of filter element
Pressure filter element
Material sealing
FKM (FPM)
Length of filter element
180 mm
Internal diameter
48.5 mm
Outer Diameter
76.5 mm