STAUFF

STAUFF Filter element SE-070-GA-03-B/4

  • ERIKS:14044318
Image 1
Save to list

€186.96/ pieceexcl. VAT

€226.22incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SE
Code digit
SE-070-GA-03-B/4
Size
70
Filter element material
Inorganic glass fibre
Filter fineness
3 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
175 mm
Internal diameter
34.2 mm
Outer Diameter
69 mm