

€97.99/ pieceexcl. VAT
€118.57incl. VAT
4 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SE |
Code digit | SE-070-G-10-B/4 |
Size | 70 |
Filter element material | Inorganic glass fibre |
Filter fineness | 10 µm |
ß-ratio | > 200 |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 175 mm |
Internal diameter | 34.2 mm |
Outer Diameter | 69 mm |