STAUFF

STAUFF Filter element SE-070-C-10-B/2

  • ERIKS:14737181
Image 1
Save to list

€118.72/ pieceexcl. VAT

€143.65incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SE
Code digit
SE-070-C-10-B/2
Size
70
Filter element material
Polyester fibre
Filter fineness
10 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
189 mm
Internal diameter
34.2 mm
Outer Diameter
60 mm