

€508.24/ pieceexcl. VAT
€614.97incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SE |
Code digit | SE-070-A-20-V/2 |
Size | 70 |
Filter element material | Stainless steel fibre |
Filter fineness | 20 µm |
ß-ratio | >2 |
Type of filter element | Pressure filter element |
Material sealing | FKM (FPM) |
Length of filter element | 189 mm |
Internal diameter | 34.2 mm |
Outer Diameter | 60 mm |