STAUFF

STAUFF Filter element SE-045-S-200-B/3

  • ERIKS:13658998
Image 1
Save to list

€202.78/ pieceexcl. VAT

€245.36incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SE
Code digit
SE-045-S-200-B/3
Size
45
Filter element material
Stainless steel mesh
Filter fineness
200 µm
ß-ratio
>2
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
116 mm
Internal diameter
34.2 mm
Outer Diameter
69 mm