STAUFF

STAUFF Filter element SE-045-H-05-V/4

  • ERIKS:14737168
Image 1
Save to list

€247.72/ pieceexcl. VAT

€299.74incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SE
Code digit
SE-045-H-05-V/4
Size
45
Filter element material
Inorganic glass fibre
Filter fineness
5 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
FKM (FPM)
Length of filter element
116 mm
Internal diameter
34.2 mm
Outer Diameter
69 mm