STAUFF

STAUFF Filter element SE-045-B-50-B/2

  • ERIKS:14737159
Image 1
Save to list

€168.51/ pieceexcl. VAT

€203.90incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SE
Code digit
SE-045-B-50-B/2
Size
45
Filter element material
Stainless steel mesh
Filter fineness
50 µm
ß-ratio
>2
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
130 mm
Internal diameter
34.2 mm
Outer Diameter
60 mm