STAUFF

STAUFF Filter element SE-045-B-100-V/2

  • ERIKS:12353118
Image 1
Save to list

€168.51/ pieceexcl. VAT

€203.90incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SE
Code digit
SE-045-B-100-V/2
Size
45
Filter element material
Stainless steel mesh
Filter fineness
100 µm
ß-ratio
>2
Type of filter element
Pressure filter element
Material sealing
FKM (FPM)
Length of filter element
130 mm
Internal diameter
34.2 mm
Outer Diameter
60 mm