

€168.51/ pieceexcl. VAT
€203.90incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SE |
Code digit | SE-045-B-100-B/2 |
Size | 45 |
Filter element material | Stainless steel mesh |
Filter fineness | 100 µm |
ß-ratio | >2 |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 130 mm |
Internal diameter | 34.2 mm |
Outer Diameter | 60 mm |