

€165.44/ pieceexcl. VAT
€200.18incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SE |
Code digit | SE-035-S-100-B/3 |
Size | 35 |
Filter element material | Stainless steel mesh |
Filter fineness | 100 µm |
ß-ratio | >2 |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 193 mm |
Internal diameter | 22.2 mm |
Outer Diameter | 47 mm |