STAUFF

STAUFF Filter element SE-035-H-10-V/4

  • ERIKS:14737149
Image 1
Save to list

€166.85/ pieceexcl. VAT

€201.89incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SE
Code digit
SE-035-H-10-V/4
Size
35
Filter element material
Inorganic glass fibre
Filter fineness
10 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
FKM (FPM)
Length of filter element
193 mm
Internal diameter
22.2 mm
Outer Diameter
47 mm