STAUFF

STAUFF Filter element SE-035-H-05-B/4-N

  • ERIKS:14737146
Image 1
Save to list

€185.16/ pieceexcl. VAT

€224.04incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SE
Code digit
SE-035-H-05-B/4-N
Size
35
Filter element material
Inorganic glass fibre
Filter fineness
5 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
193 mm
Internal diameter
22.2 mm
Outer Diameter
47 mm