STAUFF

STAUFF Filter element SE-035-B-25-B/2

  • ERIKS:14737138
Image 1
Save to list

€137.60/ pieceexcl. VAT

€166.50incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SE
Code digit
SE-035-B-25-B/2
Size
35
Filter element material
Stainless steel mesh
Filter fineness
25 µm
ß-ratio
>2
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
200 mm
Internal diameter
22.2 mm
Outer Diameter
44.5 mm