

€136.02/ pieceexcl. VAT
€164.58incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SE |
Code digit | SE-030-S-200-B/3 |
Size | 30 |
Filter element material | Stainless steel mesh |
Filter fineness | 200 µm |
ß-ratio | >2 |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 153 mm |
Internal diameter | 22.2 mm |
Outer Diameter | 47 mm |