STAUFF

STAUFF Filter element SE-030-H-03-B/4

  • ERIKS:13913407
Image 1
Save to list

€212.07/ pieceexcl. VAT

€256.60incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SE
Code digit
SE-030-H-03-B/4
Size
30
Filter element material
Inorganic glass fibre
Filter fineness
3 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
153 mm
Internal diameter
22.2 mm
Outer Diameter
47 mm