STAUFF

STAUFF Filter element SE-030-G-10-V/4-N

  • ERIKS:14737116
Image 1
Save to list

€54.21/ pieceexcl. VAT

€65.59incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SE
Code digit
SE-030-G-10-V/4-N
Size
30
Filter element material
Inorganic glass fibre
Filter fineness
10 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
FKM (FPM)
Length of filter element
153 mm
Internal diameter
22.2 mm
Outer Diameter
47 mm