STAUFF

STAUFF Filter element SE-030-D-10-B/2

  • ERIKS:14737113
Image 1
Save to list

€65.53/ pieceexcl. VAT

€79.29incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SE
Code digit
SE-030-D-10-B/2
Size
30
Filter element material
Filter paper
Filter fineness
10 µm
ß-ratio
>2
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
158 mm
Internal diameter
22.2 mm
Outer Diameter
44.5 mm