

€113.50/ pieceexcl. VAT
€137.34incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SE |
Code digit | SE-030-B-100-V/2 |
Size | 30 |
Filter element material | Stainless steel mesh |
Filter fineness | 100 µm |
ß-ratio | >2 |
Type of filter element | Pressure filter element |
Material sealing | FKM (FPM) |
Length of filter element | 158 mm |
Internal diameter | 22.2 mm |
Outer Diameter | 44.5 mm |