

€439.89/ pieceexcl. VAT
€532.27incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SE |
Code digit | SE-030-A-05-E/2 |
Size | 30 |
Filter element material | Stainless steel fibre |
Filter fineness | 5 µm |
Type of filter element | Pressure filter element |
Material sealing | NBR |